Shop All Screwdriver Bits
Eazypower
Security Tee Star, Size T40, 1"
Mfr # 73248/B
Zoro # G1116567
product price: $1.55
/ea
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- Point Size T40
- For Use With Security Torx screws
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73248/B
- Zoro # G1116567
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | T40 |
Shank Size | 1/4" |
Overall Length | 1" |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Security Tee Star,Size T40,1" |
For Use With | Security Torx screws |
SAE or Metric | SAE |
Description
Security Tee Star,Size T40,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 3Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H030SB)
- MIDWEST FASTENER 3/16" x 5-1/2" Steel Concrete Drill Bits 3PK (76406)
- LEATHERHEAD TOOLS American Hook, 8 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-8AH-D)
- WESTWARD Slide Hammer Puller, 2-1/2 lb Wt, Internal (23KX51)
- EAZYPOWER Hex Power Bit, 7/32", 2" Hex (13217)
- EAZYPOWER Slotted Power Bit, 10-12, 2" (73352/B)
- EAZYPOWER Security Tee Star, Size T25, 6" (79505/B)
- EAZYPOWER Security Tee Star, T27, 2" (13257)
- EAZYPOWER Plug Tap, 8mm x 1.25mm (82561)
- EAZYPOWER Phillips Power Bit, No. 1, 2" (73337/B)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22SQ22)
- Eazypower Screwdrivers and Nutdrivers