Shop All Screwdriver Bits
Eazypower
Security Tee Star, Size T30, 2"
Mfr # 73258/B
Zoro # G1116661
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- SAE or Metric SAE
- Overall Length 2"
- For Use With Security Torx screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73258/B
- Zoro # G1116661
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Point Size | T30 |
Shank Size | 1/4" |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Security Tee Star,Size T30,2" |
For Use With | Security Torx screws |
Description
Security Tee Star,Size T30,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.60mm, Carbide, DB133-08-01.600A0-WJ30ER (DB133-08-01.600A0-WJ30ER)
- MILWAUKEE TOOL Switch Box Assembly (48-51-0100)
- GEARWRENCH Universal Ball Joint Separator (3916D)
- URREA Heavy-duty 1/4” hex power drive Torx® T27X3-1/2" bits (16327X)
- EAZYPOWER Drivr Angle F/Drill (80943)
- EAZYPOWER Hex Power Bit, 5/32", 2" Hex (13215)
- EAZYPOWER Security Tee Star, T25, 1" (13244)
- EAZYPOWER Magnetic Stainless Steel Bit Holder, 6" (79372)
- EAZYPOWER Security Tee Star, Size T10, 6" (79502/B)
- EAZYPOWER Hex Power Bit, 1/8", 2" Hex (13213)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #4, 1", PK5 (212-4-5PK)
- Eazypower Screwdriver Bits