Shop All Screwdriver Bits
Eazypower
Security Tee Star, Size T27, 6"
Mfr # 79506/B
Zoro # G1117739
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- Point Size T27
- SAE or Metric SAE
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79506/B
- Zoro # G1117739
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | T27 |
Shank Size | 1/4" |
Overall Length | 6" |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Security Tee Star,Size T27,6" |
SAE or Metric | SAE |
For Use With | Security Torx screws |
Description
Security Tee Star,Size T27,6 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Long Hex Bit Socket 1/2" Dr, 1 Pieces (5441-1/2L)
- CAPRI TOOLS 13 mm M13 Super-Stubby XZN Triple Square Impact Bit Socket (CP30044)
- KESON 25 ft Engineer's Tape Measure, 1 in Blade (PGT181025V)
- HANSON Adjustable Tap Socket - Large (3095001B)
- EAZYPOWER Power Tip, No. 3, 12" (35796)
- EAZYPOWER Spanner Insert Bit, No. 14, 5/16" (86293/B)
- EAZYPOWER Spanner Insert Bit, No. 4, 1" (73265/B)
- EAZYPOWER Reduced Phillips Insert Bit, No. 1, 1" (73332/B)
- EAZYPOWER Slotted Insert Bit, 1-2, 1/4" Hex (17044)
- EAZYPOWER Bit Removr/Instal#12 Cd1 (88246)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T30 (38RW07)
- Eazypower Screwdrivers and Nutdrivers