Shop All Screwdriver Bits
Eazypower
Security Tee Star, Size T25, 6"
Mfr # 79505/B
Zoro # G1117650
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- Point Size T25
- Shank Size 1/4"
- For Use With Security Torx screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79505/B
- Zoro # G1117650
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | T25 |
Shank Size | 1/4" |
Overall Length | 6" |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Security Tee Star,Size T25,6" |
For Use With | Security Torx screws |
SAE or Metric | SAE |
Description
Security Tee Star,Size T25,6 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (400H41)
- URREA Phi #2 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits (12062X)
- WESTWARD Tool Bag, Tan, Tan, Canvas, 1 Pockets (53JW32)
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in. L, Lime (3158)
- EAZYPOWER Spanner Insert Power Bit, No. 12, 2" (73275/B)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35937)
- EAZYPOWER Square Recess Power Bit, R3, 2" (12102)
- EAZYPOWER Phillips Power Bit, No. 3, 3" (73343/B)
- EAZYPOWER Security Hex Bit, No. 4, 1" (19934)
- EAZYPOWER Tee Star Hex Bit, Size T8, 3" (32303/B)
- VEGA Slotted 14-16 Insert Bit x 1-1/2 (138F16A)
- Eazypower Screwdriver Bits