Shop All Screwdriver Bits
Eazypower
Security Tee Star, Size T25, 1"
Mfr # 73244/B
Zoro # G1116521
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- Shank Size 1/4"
- Point Size T25
- For Use With Security Torx screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 73244/B
- Zoro # G1116521
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | T25 |
Overall Length | 1" |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Security Torx screws |
SAE or Metric | SAE |
Item | Security Tee Star,Size T25,1" |
Description
Security Tee Star,Size T25,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Screwdriver Kit, 12VDC, 2.0Ah (GSR12V-300HXN)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J61304)
- PROTO Combination Wrench, SAE, 2-3/8in Size (J1276)
- MIDWEST FASTENER 3/16" Steel Short Arm Hex Wrenches 15PK (60446)
- EAZYPOWER Tee Star, T35, 2" (13225)
- EAZYPOWER Spanner Bit, No. 4, 1" (13265)
- EAZYPOWER Power Bit, No. 3, 3" (13343)
- EAZYPOWER Magnetic Nut Setter 10Mm (88221)
- EAZYPOWER Phillips Power Bit, No. 2, 6" (73346/B)
- EAZYPOWER Spanner Insert Power Bit, No. 6, 2" (73272/B)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T7X-5PK)
- Eazypower Screwdriver Bits