Shop All Screwdriver Bits
Eazypower
Security Tee Star, Size T20, 6"
Mfr # 79504/B
Zoro # G1117623
product price: $8.35
/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- Shank Size 1/4"
- Overall Length 6"
- For Use With Robertson(R) screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79504/B
- Zoro # G1117623
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 6" |
Point Size | T20 |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Robertson(R) screws |
Item | Security Tee Star,Size T20,6" |
SAE or Metric | SAE |
Description
Security Tee Star,Size T20,6 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, Open End, Y, 3/4 In (TCQYO24A)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 300 SBA)
- DRILL AMERICA 1/2in-82 HSS 4 Flute Machine Countersink (DEWMSK1/2-82)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- EAZYPOWER Magnetic Stainless Steel Bit Holder, 6" (79372)
- EAZYPOWER Hex Bit, Sizes T20/T25, 2-3/8" (32564/B)
- EAZYPOWER Security Tee Star, T8, 2" (13251)
- EAZYPOWER Slotted Power Bit, No. 10-12, 2" (13352)
- EAZYPOWER Spanner Insert Bit, No. 14, 1" (81207/B)
- EAZYPOWER Tee Star, T35, 2" (13225)
- VEGA Torq-Set 8 Power Bit x 2 (150TS08)
- Eazypower Screwdrivers and Nutdrivers