Shop All Screwdriver Bits
Eazypower
Security Tee Star, Size T20, 2"
Mfr # 73255/B
Zoro # G1116652
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- Overall Length 2"
- For Use With Security Torx screws
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 73255/B
- Zoro # G1116652
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | T20 |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Security Tee Star,Size T20,2" |
For Use With | Security Torx screws |
SAE or Metric | SAE |
Description
Security Tee Star,Size T20,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 5/64 in. X 2 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016005)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 35295 (35295)
- EVOLUTION 7-1/4" Thin Steel Cutting Blade, 5/8" Arbor (7-1/4BLADEST)
- KO-KEN Bit TORX T27 150mm 1/4 Hex Drive (121T.150-T27)
- EAZYPOWER Slotted Power Bit, 6-8, 3-1/2" (80057)
- EAZYPOWER Sqaure Recess Twin Bit, Sizes R1/R2, 2" (79327/B)
- EAZYPOWER Magnetic Stainless Steel Bit Holder, 6" (79372)
- EAZYPOWER Adjustable Countersink, 3/8", 1/4" Shank (30059)
- EAZYPOWER Insert Bit, 1/8", 1" L (19249)
- EAZYPOWER Insert Power Bit, 3.0mm, 2" (19275)
- KO-KEN Bit 5mm Hex 50mm 1/4 Hex Drive (121H.50-5)
- Eazypower Screwdriver Bits