Shop All Screwdriver Bits
Eazypower
Security Tee Star, Size T15, 6"
Mfr # 79503/B
Zoro # G1117599
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- SAE or Metric SAE
- Shank Size 1/4"
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79503/B
- Zoro # G1117599
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 6" |
Point Size | T15 |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Security Torx screws |
Item | Security Tee Star,Size T15,6" |
Description
Security Tee Star,Size T15,6 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Disston GC302 Remgrit 3 In. Coarse Grit Carbide Grit Circular Saw Blade (GC302)
- MILWAUKEE TOOL Combo Kit, Hammer Drill, Impact Driver (3696-22)
- AVEN Tweezers, Pattern Titanium, Pattern 5A (18065TT)
- WIHA Screwdriver T15 Round (36276)
- EAZYPOWER Slotted Power Bit, No. 18-20, 2" (80372)
- EAZYPOWER Security Tee Star, T25, 6" (79505)
- EAZYPOWER Hex Power Bit, 1/8", 2" Hex (13213)
- EAZYPOWER Spanner Insert Bit, No. 8, 1", PK2 (73267)
- EAZYPOWER Power Bit, Reduced No. 2, 3", PK2 (73342)
- EAZYPOWER Tee Star 5 Wing Security, 2" (80850)
- VEGA Hts-4 Socket Bit x 1" - 1/4 Sq Dr (125HTS4SB)
- Eazypower Screwdrivers and Nutdrivers