Shop All Screwdriver Bits
Eazypower
Security Tee Star, Size T15, 2"
Mfr # 73254/B
Zoro # G1116479
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- Shank Size 1/4"
- SAE or Metric SAE
- Point Size T15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73254/B
- Zoro # G1116479
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | T15 |
Overall Length | 2" |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Security Tee Star,Size T15,2" |
For Use With | Security Torx screws |
Description
Security Tee Star,Size T15,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Hole Saw Kit, 7 Pieces, Tungsten Carbide (105300)
- ZORO SELECT Vibration Isolator, 40 Lb Max, M6 x 1 (2NNZ8)
- HOUGEN Pipe Adapter with Chain (02564)
- TEKTON 1/4 Inch Drive x 5/16 Inch Deep 6-Point Socket (SHD03008)
- EAZYPOWER Power Bit, 6", 4 pcs. (73344)
- EAZYPOWER Security Hex Bit, No. 2.5, 2" (77103/B)
- EAZYPOWER Spanner Insert Bit, No. 4, 1" (73265/B)
- EAZYPOWER Insert Bit, 1/4", Square Recess, #2, PK250 (00210)
- EAZYPOWER Security Tee Star, Size T10, 6" (79502/B)
- EAZYPOWER Tee Star Hex Bit, Size T15, 1" (32213/B)
- URREA Heavy-duty 1/4” hex power drive Torx® T20X1-15/16 bits (16020X)
- Eazypower Screwdrivers and Nutdrivers