Shop All Screwdriver Bits
Eazypower
Security Tee Star, Size T10, 6"
Mfr # 79502/B
Zoro # G1117608
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tee Star
- Shank Style Hex
- Point Size T10
- Overall Length 6"
- For Use With Security Torx screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79502/B
- Zoro # G1117608
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | T10 |
Overall Length | 6" |
Shank Size | 1/4" |
Details
Bit Style | Tee Star |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Security Tee Star,Size T10,6" |
For Use With | Security Torx screws |
SAE or Metric | SAE |
Description
Security Tee Star,Size T10,6 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T70, Bit Impact Socket (D014870)
- WESTWARD Grout Removal Tool, 9 In. (13P556)
- WESTWARD Mechanical Jaw Puller, Reversible, 5 ton (23MD27)
- KIPP Round Spirit Level Cylindrical, Form:A, D1=30, H=15, Sensitivity 30', Brass, Comp:Polyamide (K1155.1301530)
- EAZYPOWER Security Tee Star, Size T27, 6" (79506/B)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2", PK250 (00338)
- EAZYPOWER Tee Star, T40, 2" (13226)
- EAZYPOWER Spanner Insert Bit, No. 10, 1" (73268/B)
- EAZYPOWER Tee Star Hex Bit, Size T20, 6" (32607/B)
- EAZYPOWER Square Recess Power Bit, R3, 2" (12102)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 2In (50 Pack) (DWA2PH2IRB)
- Eazypower Screwdriver Bits