Shop All Screwdriver Bits
Eazypower
Security Spanner Bit, No. 14, 1"
Mfr # 11207
Zoro # G0557879
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Spanner Insert Bits
- Shank Style Hex
- Shank Size 1/4"
- Overall Length 1"
- Point Size #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 11207
- Zoro # G0557879
- UPC # 083771112073
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | #14 |
Details
Bit Style | Spanner Insert Bits |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Security Spanner Bit, No. 14, 1" |
SAE or Metric | SAE |
Description
Security Spanner Bit,No. 14,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pulley Puller, 7 Tons (29FX52)
- RIDGID Carriage Feed Lever (312)
- CHANNELLOCK TOOL ROLL-2 5pc Technicians Plier Set (TOOL ROLL-2)
- POSI LOCK Puller, Hydraulic, 12 Ton (PHS-108)
- EAZYPOWER Hex Power Bit, 3/16", 2" Hex (13216)
- EAZYPOWER Bottom Tap, 1/4-20NC (82602)
- EAZYPOWER Spanner Insert Bit, No. 4, 1" (73265/B)
- EAZYPOWER Power Bit, No. 1, 2", PK2 (73337)
- EAZYPOWER Insert Bit, 1/4", Torx, T20, 2", PK100 (00222)
- EAZYPOWER Phillips Power Bit, No. 1, 2" (73337/B)
- X1 TOOLS 3/16 Slotted, Flat Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-SLT-1875x12)
- Eazypower Screwdriver Bits