Shop All Screwdriver Bits
Eazypower
Security Hex Power Bit, 3mm
Mfr # 77084/B
Zoro # G1117081
product price: $12.15
/ea
Sold in multiples of 2 for $24.30
$24.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- For Use With Security Allen screws
- Overall Length 6"
- Point Size 3mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 77084/B
- Zoro # G1117081
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 6" |
Point Size | 3mm |
Shank Size | 1/4" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Security Allen screws |
Item | Security Hex Power Bit,3mm |
SAE or Metric | Metric |
Description
Security Hex Power Bit,3mm, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6 in Locking Adjusting Plain Grip Locking Plier (1ECF2)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 10 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91730-11)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016R)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5-TIN)
- EAZYPOWER Sqaure Recess Twin Bit, Sizes R1/R2, 2" (79327/B)
- EAZYPOWER Spanner Bit, No. 12, 1" (13269)
- EAZYPOWER Countersink Set, 1/4, 3/8, 1/2", 3 pcs. (30211)
- EAZYPOWER Non-Reduced Phillips Insert Bit, No. 2, 1" (73333/B)
- EAZYPOWER Slotted Power Bit, 6-8, 3-1/2" (80057)
- EAZYPOWER Magnetic Stainless Steel Bit Hldr, 2-7/8" (79371)
- CENTURY DRILL & TOOL Screw bit 7/64 hex Key inst CD (68457)
- Eazypower Screwdrivers and Nutdrivers