Shop All Screwdriver Bits
Eazypower
Security Hex Power Bit, 2.5mm
Mfr # 77095/B
Zoro # G1117267
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- Point Size 2.5mm
- Overall Length 6"
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 77095/B
- Zoro # G1117267
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Point Size | 2.5mm |
Overall Length | 6" |
Shank Size | 1/4" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Security Hex Power Bit,2.5mm |
SAE or Metric | Metric |
For Use With | Security Allen screws |
Description
Security Hex Power Bit,2.5mm, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 1-7/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0178)
- DRILLCO 7mm x 1.0, Metric Tap Set (28E070AS)
- KO-KEN Socket 12mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-12)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26028)
- EAZYPOWER Security Hex Power Bit, 3mm (77084/B)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 1", PK500 (00331)
- EAZYPOWER Tee Star Power Bit, T20, 12" (80156)
- EAZYPOWER Spanner Insert Power Bit, No. 12, 2" (73275/B)
- EAZYPOWER Square Recess Power Bit, Size R3, 1" (32106/B)
- EAZYPOWER Spanner Bit, No. 10, 1" (13268)
- VEGA Torq-Set 5 Insert Bit x 1 (125TS05)
- Eazypower Screwdriver Bits