Shop All Hex Keys
Eazypower
Security Hex Key Bit, 7/64"
Mfr # 79332/B
Zoro # G1117477
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Point Size 7/64"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 7/64" |
Shank Size | 1/4" |
Overall Length | 1" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Security Hex Key Bit,7/64" |
For Use With | Security Allen screws |
Description
Security Hex Key Bit,7/64 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- PROTO 3/8" Drive, 8-1/2" Breaker Bar, Black Oxide (J5265BL)
- DANTONA Power Tool Battery, TOOL-422LI-15 (TOOL-422LI-15)
- PALADIN TOOLS Stripper 22-10 Awg Pp Retail Card (PA1117)
- EAZYPOWER Hex Key Bit, 3/16", 3-1/2" L (79827/B)
- EAZYPOWER Hex Key Bit, 3/16" (79363/B)
- EAZYPOWER Hex Key Power Bit, 1/16" (77230/B)
- EAZYPOWER Assorted Metric Hex Keys, 10 pcs. (79270)
- EAZYPOWER Hex Key Power Bit, 1/4" (73218/B)
- EAZYPOWER Hex Key Bit, 3/32" (79358/B)
- ULTRA-DEX USA Torx(R) Ergonomic Straight Key, T20 Tip Size (T-20-S)
- Eazypower Hex Keys & Hex Key Sets