Shop All Hex Keys
Eazypower
Security Hex Key Bit, 5/32"
Mfr # 79335/B
Zoro # G1117547
product price: $3.15
/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- For Use With Security Allen screws
- Point Size 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 5/32" |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Security Hex Key Bit,5/32" |
For Use With | Security Allen screws |
Description
Security Hex Key Bit,5/32 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36393 (36393)
- BON TOOL Step Tool, Outside 6" X 2 1/2", 1/4" Radius Wood Handle (12-515)
- WERA Power Bit, SAE, 1/4", Hex, 5/32", 3-1/2", SS (05071107001)
- WESTWARD R Pin 03 (TT31027G)
- EAZYPOWER Hex Key Bit, Metric, No. 6, 2" (79278/B)
- EAZYPOWER Security Hex Key Bit, 3/16" (79236/B)
- EAZYPOWER Hex Key Security Insert Bit, 6mm (81257/B)
- EAZYPOWER Security Hex Key, SAE, 5/32" (79344)
- EAZYPOWER Hex Key, Metric, 6mm (75003/B)
- EAZYPOWER HEX KEY POWER BIT 3/16"" (13216)
- EKLIND 5/32 in Tip Size, 6 PK (87859)
- Eazypower Hex Keys