Shop All Hex Keys
Eazypower
Security Hex Key Bit, 3/16"
Mfr # 79336/B
Zoro # G1117370
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Shank Size 1/4"
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | 3/16" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Security Hex Key Bit,3/16" |
For Use With | Security Allen screws |
Description
Security Hex Key Bit,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91430-05-04-1/2)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #5, 1-1/2" O.D. (C67226)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 4 13/16 in L (54TM32)
- OTC Battery Cable Cutter (4622)
- EAZYPOWER Hex Key Power Bit, 5/64" (77231/B)
- EAZYPOWER Security Hex Key Bit, 7/64" (79332/B)
- EAZYPOWER Security Hex Key Bit, 3/32" (79331/B)
- EAZYPOWER Hex Key Bit, 1/8" (79360/B)
- EAZYPOWER Hex Key, Metric, 5mm (75002/B)
- EAZYPOWER Hex Key Metic Impact Bit, 5mm, 5/16" Hex (50154)
- EKLIND Ergonomic 7/32" Tip Size, 9 in Long (61914)
- Eazypower Hex Keys & Hex Key Sets