Shop All Hex Keys
Eazypower
Security Hex Key Bit, 3/16"
Mfr # 79236/B
Zoro # G1117179
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Overall Length 2"
- For Use With Security Torx screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | 3/16" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Security Hex Key Bit,3/16" |
For Use With | Security Torx screws |
Description
Security Hex Key Bit,3/16 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 11PC 135° Heavy-Duty Parabolic Jobber Drill Set Cle-Line 1872 Black & Gold HSS 1mm-6mmx.5mm (C18626)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (301742)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT263M + DML801)
- CRESCENT 3/8 in. drive S SAE 12 Point Socket Wrench Set 11 pc (CSWS11S)
- EAZYPOWER Security Hex Key, SAE, 5/32" (79344)
- EAZYPOWER Hex Key Bit, Metric, No. 10, 2" (79280/B)
- EAZYPOWER Hex Key Bit, 3/16", 3-1/2" L (79827/B)
- EAZYPOWER Security Hex Key Bit, 1/8" (79233/B)
- EAZYPOWER Hex Key Bit, 7/32" (79253/B)
- EAZYPOWER Hex Key Power Bit, 7/64" (73212/B)
- EKLIND SAE Plain Ball Hex Key, 7/64" Tip Size, 9 in Long, 3 in Short, 4 PK (61807)
- Eazypower Hex Keys