Shop All Hex Keys
Eazypower
Security Hex Key Bit, 1/8"
Mfr # 79233/B
Zoro # G1117221
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- For Use With Security Allen screws
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 1/4" |
Point Size | 1/8" |
Overall Length | 2" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Security Allen screws |
Item | Security Hex Key Bit,1/8" |
Description
Security Hex Key Bit,1/8 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16", Red (1218RSC)
- STABILA Level Case, 96" (30030)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Yellow Fiberglass Handle, 8 lb. Head (SLY-8-36)
- OSG Chucking Reamer, 1.8850 in., 2 Fl, Carbide (257-1920)
- EAZYPOWER Assorted Metric Hex Keys, 10 pcs. (79270)
- EAZYPOWER Hex Key, SAE, 0.035", 1" (17202)
- EAZYPOWER Hex Key Power Bit, 5/64" (77231/B)
- EAZYPOWER Security Hex Key, 5/16", 1" (77092)
- EAZYPOWER Hex Key Bit, 5/32" (79362/B)
- EAZYPOWER Hex Key Power Bit, 9/64" (73214/B)
- BONDHUS Metric L-Shape Ball Hex Key, 5.5 mm Tip Size (38066)
- Eazypower Wrenches