Shop All Hex Keys
Eazypower
Security Hex Key, 5/32", 2"
Mfr # 19235
Zoro # G0559078
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Allen
- Fastening Tool Tip Size 5/32 in
- Shank Style Hex
- SAE or Metric SAE
- Overall Bit Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fastening Tool Tip Size | 5/32 in |
Overall Bit Length | 1 in |
Point Size | 5/32" |
Shank Size | 1/4" |
Overall Length | 2" |
Details
Bit Style | Allen |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Security Hex Key,5/32",2" |
For Use With | Security Allen(R) screw |
Description
Security Hex Key,5/32 In.,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS CLUB HAMMER 11"" 3LB (750910-1001)
- MILWAUKEE TOOL Deep Cut Band Saw, M18 1/2" Drill/Driver (2729-22, 2904-20)
- BLACK & DECKER Hog Ring (608114-00)
- IRWIN Lenox Speed Slot 3-3/4 in. Bi-Metal Hole Saw 1 pc (3006060L)
- EAZYPOWER Hex Key Power Bit, 3/16", 6" (79363)
- EAZYPOWER Hex Key Security Insert Bit, 6mm (81257/B)
- EAZYPOWER Security Hex Key Bit, 7/64" (79332/B)
- EAZYPOWER Hex Key Power Bit, 5/64" (77231/B)
- EAZYPOWER Hex Key, Metric, 4mm (81946/B)
- EAZYPOWER Hex Key Bit, Metric, No. 10, 2" (79280/B)
- PRATT-READ Pratt-Read 167488 Master Mechanic Torx Screwdr Set; 5 Piece (167488)
- Eazypower Hex Keys