Eazypower

Security Hex Key, 5/32", 1"


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Bit Style Hex
  • Overall Length 1"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eazypower
  • MFR # 19335
  • Zoro # G0559367
  • UPC #
    083771193355
  • Country of Origin Taiwan, Province of China
  • Category Hex Keys

Dimensions

Overall Length 1"

Details

Bit Style Hex
Item Security Hex Key, 5/32", 1"

Description

Security Hex Key,5/32 In.,1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.