Shop All Hex Keys
Eazypower
Security Hex Key, 5/16", 1"
Mfr # 77092
Zoro # G0561458
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Size 1/4"
- Overall Length 1 in
- For Use With Security Allen(R) screw
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 1/4" |
Overall Length | 1 in |
Drill Bit Size | 5/16 in |
Maximum Drilling Depth | 1/2 in |
Shank Hex Size | 1/4 in |
Details
Bit Style | Hex |
For Use With | Security Allen(R) screw |
Item | Rebar Cutter Drill Bit |
Impact Rated | Yes |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Shank Type - Machining | Hex |
Material - Machining | Steel |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.3125 |
Description
Rebar Cutter Drill Bit, 5/16 in Drill Bit Size, Steel, 1 in Overall Length, Hex, 1/2 in Maximum Drilling Depth, 1/4 in Shank Hex Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2-1/2 Inch x 20 Feet Dust Hose, Clear with Black Helix (11292)
- WESTWARD Ratcheting Wrench, Head Size 7/8 in. (1LCR5)
- DEWALT Suspenders (DWST550116)
- SUNEX 1/2" Drive Spndl Nut Imp Sck Set, 8 pcs (2835)
- EAZYPOWER Hex Key Power Bit, 1/4" (73218/B)
- EAZYPOWER Hex Key Security Insert Bit, 5mm (81256/B)
- EAZYPOWER Hex Key Power Bit, 3/16", 6" (79363)
- EAZYPOWER HEX KEY POWER BIT 3/16"" (13216)
- EAZYPOWER Security Hex Key Bit, 3/16" (79336/B)
- EAZYPOWER Hex Key Bit, 5/32", 3-1/2" L (79826/B)
- EKLIND SAE Plain Double-Ball-Hex Key, 7/32" Tip Size, 6 31/64 in Long, 31/64 in Short (19214)
- Eazypower Hex Keys & Hex Key Sets