Shop All Multi-Bit Screwdrivers
Eazypower
Security Bit Set, Pieces 30
Mfr # 86155
Zoro # G1088595
original price:
$78.75
4% off
new price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Measurement Type SAE, Torx
- Material Steel
- Finish Chrome
- Number of Pieces 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 86155
- Zoro # G1088595
- UPC # 083771861551
- Country of Origin China
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 1 in |
Tip Size | #1, #2, #3, #4, #6, #7, #8, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in, T10, T15, T6, T7, T8, T9 |
Shank Length | 1/4 in |
Sizes Included | Phillips: #1, Slotted: #2-3 + #6-8, Tamper Resistant Hex: 5/64 + 3/32 + 7/64 + 1/8 + 9/64 + 5/32 in, Tamper Resistant Torx T7 + T8 + T9 + T10 + T15, Tee+Cross T20 + T6 + T7, Triple-Y #1 + #2 + #3 + #4 |
Description
Multi-Bit Screwdriver, Tip Size #1, #2, #3, #4, #6, #7, #8, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in, T10, T15, T6, T7, T8, T9, Tip Style Phillips, Slotted, Socket, Tamper Resistant Hex, Tamper Resistant Torx, Quick Change, Ergonomic, Bit Material Alloy Steel, Bit Storage Separate Case, Single End, Magnetized Tip No, Shank Length 1/4 in, Shank Material Alloy Steel, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #80 (44150)
- SUNEX 1" Drive Impact Socket Set Chrome (5616)
- DRILL AMERICA 9/64in Cobalt Short Threaded Shank Drill Bit Overall Length (TSD9/64S)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Bottoming Hand Tap (DWTB1-1/8-7)
- EAZYPOWER Screwdriver, 6 In 1, Red, PK12 (88872)
- EAZYPOWER Screwdriver, 6-In-1, Black (35801/B)
- STANLEY Standard, Phillips Bit 4 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 (66-358)
- IRWIN SCREWDRIVER 9 in 1 Multi Tool (PE2051100)
- WIHA Phillips, Slotted, Terminal Bit 9 3/4 in, Drive Size: 6 mm , Num. of pieces:7 (28395)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2931)
- MILWAUKEE TOOL 4in1 Precision Multi-Bit Screwdriver (48-22-2930)
- Eazypower Multi-Bit Screwdrivers