Shop All Screwdriver Bits
Eazypower
Security Bit, No. 3, 1"
Mfr # 19933
Zoro # G0559489
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- For Use With Phillips
- SAE or Metric SAE
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 19933
- Zoro # G0559489
- UPC # 083771199333
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | #3 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Security Bit, No. 3, 1" |
For Use With | Phillips |
SAE or Metric | SAE |
Description
Security Bit,No. 3,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DR 8PT SOCKET 9/16" IM (GP2518S)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.435 (111143500)
- KEO Countersink Set, 0 FL, 5 PC, 90 Deg, Co, TiN (53529-TIN)
- CARMEX Thread Mill Toolholder, SR 0790 H21, 93.98mm L, - Insert Shape (SR 0790 H21)
- EAZYPOWER Plug Tap, 5/8-11NC (82533)
- EAZYPOWER Drivr Angle F/Drill (80943)
- EAZYPOWER Clutch Power Bit, 3/16", 2" (14942)
- EAZYPOWER Tee Star Hex Bit, Size T10, 6" (32605/B)
- EAZYPOWER Slotted Power Bit, 10-12, 2" (73352/B)
- EAZYPOWER Square Recess Power Bit, R3, 1" (12106)
- ZORO SELECT 1X1X1/4 PHIL INSERT BIT-REDUCED PLAIN (27-035)
- Eazypower Screwdrivers and Nutdrivers