Shop All Nut Setters and Bit Holders
Eazypower
SDS Bit Holder, 1/4 x 2"
Mfr # 80986
Zoro # G0562033
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 80986
- Zoro # G0562033
- UPC # 083771809867
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Overall Length | 2" |
Details
Item | SDS Bit Holder,1/4 x 2" |
Description
SDS Bit Holder,1/4 x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, 3/4", Hi-Polish (1224NRC)
- DEWALT Sliding Compound Miter Saw 12" and Stand (DWS780/DWX724)
- KRAFT TOOL Square End Laminated Canvas-Resin, 16"x5 (CF531PF)
- KANT-TWIST T-Clamp, 2 In, 1-1/4 Throat, 700 lb, SS (K020TS)
- EAZYPOWER Nutsetter, 3/8" Hex, 1-1/2" L, Steel, PK50 (00326)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Shank Size: 1/4" Hex (73329/B)
- EAZYPOWER Nutsetter, 7/16" Hex, 12" L, Steel (32819)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 11" (73611)
- EAZYPOWER Nutsetter, 5/8" Hex, 12" L, Steel (32821)
- EAZYPOWER Bit Holder, 1/4", 1/4", 18" (81797)
- WESTWARD Bit Holder, 1/4 in Drive Size, 1/4 in Hex Shank Size, 3 in L, Magnetic (38RV74)
- Eazypower Nut Setters and Bit Holders