Shop All Scroll Saw Blades
Eazypower
Scroll Saw Blade, Pinned, PK48
Mfr # 82940
Zoro # G6425036
product price: $42.49
/pk 48, $0.89/ea
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Saw Type Scroll Saws
- Teeth per Inch 9.5, 10, 11.5, 12.5, 15, 36, 41
- Length 5"
- Shank Type Pinned
- Width 33-23/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82940
- Zoro # G6425036
- UPC # 083771829407
- Country of Origin China
- Category Scroll Saw Blades
Dimensions
Length | 5" |
Width | 33-23/64" |
Blade Length | 5 in |
Details
For Use With Saw Type | Scroll Saws |
Item | Scroll Saw Blade Set |
Teeth per Inch | 9.5, 10, 11.5, 12.5, 15, 36, 41 |
Shank Type | Pinned |
Thickness | 0.016" |
Application | For Intricate Sawing Thin Cuts from 1/16" to 3/32" Materials In Wood, Veneer, Plastics, Hard Rubber Pearl |
Blade Thickness | 0.125 in |
Primary Material Application | Soft Metal |
Blade Shank Type | Pinned End |
Tooth Style | Standard |
Description
Scroll Saw Blade Set, Blade Shank Type Pinned End, Tooth Style Standard, Teeth per Inch 9.5, 10, 11.5, 12.5, 15, 36, 41, Blade Thickness 0.125 in, Blade Length 5 in, Primary Material Application Soft Metal, For Use With Saw Type Scroll Saws, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 90° .047 Fixed Tip (B137)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 5-Piece (1/4-13/16 in.) (WBE23505)
- RIDGID Blade, Pc-1375 Replacement (25588)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #56 (44726)
- EAZYPOWER Scroll Saw Blade, Pinned, 12.5 TPI, PK6 (82930)
- EAZYPOWER Scroll Saw Blade, Pinned, 28 TPI, PK6 (82934)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 18.5 TPI, PK6 (82921)
- EAZYPOWER Scroll Saw Blade, Pinned, 10 TPI, PK6 (82928)
- EAZYPOWER Scroll Saw Blade, Pinned, PK18 (82937)
- EAZYPOWER Scroll Saw Blade, Pinned, 41 TPI, PK6 (82936)
- Eazypower Power Saw Blades