Shop All Scroll Saw Blades
Eazypower
Scroll Saw Blade, Pinned, PK18
Mfr # 82937
Zoro # G7577875
product price: $12.69
/pk 18, $0.71/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Scroll Saws
- Teeth per Inch 9.5, 11, 28
- Length 5"
- Shank Type Pinned
- Width 0.018", 0.058"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82937
- Zoro # G7577875
- UPC # 083771829377
- Country of Origin China
- Category Scroll Saw Blades
Dimensions
Length | 5" |
Width | 0.018", 0.058" |
Blade Length | 5 in |
Details
For Use With Saw Type | Scroll Saws |
Item | Scroll Saw Blade Set |
Teeth per Inch | 9.5, 11, 28 |
Shank Type | Pinned |
Thickness | 0.016", 0.020" |
Application | For Intricate Sawing Thin Cuts from 1/16" to 3/32" Materials In Wood, Veneer, Plastics, Hard Rubber Pearl |
Includes | (6) Ea. Size |
Blade Thickness | 0.125 in |
Blade Shank Type | Pinned End |
Tooth Style | Standard |
Primary Material Application | Soft Metal |
Description
Scroll Saw Blade Set, Blade Shank Type Pinned End, Tooth Style Standard, Teeth per Inch 9.5, 11, 28, Blade Thickness 0.125 in, Blade Length 5 in, Primary Material Application Soft Metal, For Use With Saw Type Scroll Saws, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, M10, 38mm dia., 76mm, SS (MWSS-023)
- AMPG Flat Dial Indicator Contact, 3/8Od, 4-48 (Z9366SS)
- WESTWARD Mechanics Drill, HSS, 1/2,135 Deg (2UFX6)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H486JQ)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 18.5 TPI, PK6 (82921)
- EAZYPOWER Scroll Saw Blade, Pinned, 15 TPI, PK6 (82929)
- EAZYPOWER Scroll Saw Blade, Pinned, PK48 (82940)
- EAZYPOWER Scroll Saw Blade, Pinned, 12.5 TPI, PK6 (82930)
- EAZYPOWER Scroll Saw Blade, Pinned, PK36 (82938)
- EAZYPOWER Scroll Saw Blade, Pinned, 28 TPI, PK6 (82934)
- CENTURY DRILL & TOOL Scroll Saw Blade, 18.5T, Pinned SkipTooth (04235)
- Eazypower Scroll Saw Blades