Shop All Scroll Saw Blades
Eazypower
Scroll Saw Blade, Pinned, 28 TPI, PK6
Mfr # 82934
Zoro # G9787111
original price:
$5.85
9% off
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Scroll Saws
- Teeth per Inch 27
- Length 5"
- Shank Type Pinned
- Width 0.018"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 82934
- Zoro # G9787111
- UPC # 083771829346
- Country of Origin China
- Category Scroll Saw Blades
Dimensions
Length | 5" |
Width | 0.018" |
Blade Length | 5 in |
Details
For Use With Saw Type | Scroll Saws |
Item | Scroll Saw Blade |
Teeth per Inch | 27 |
Shank Type | Pinned |
Thickness | 0.016" |
Application | Regular Fine Cuts |
Blade Shank Type | Pinned End |
Primary Material Application | Soft Metal |
Tooth Style | Skip Tooth |
Description
Scroll Saw Blade, Blade Shank Type Pinned End, Tooth Style Skip Tooth, Teeth per Inch 27, Blade Length 5 in, Primary Material Application Soft Metal, For Use With Saw Type Scroll Saws, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Manual Benchtop Crimper for 1/4 Inch to 5/16 Inch Rubber & PVC Hose (H10-4)
- MILWAUKEE TOOL Feed Screw Coarse Thread (48-28-6870)
- INSIZE Piece Measuring Tool Set (2) (5002-4E)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.10)
- EAZYPOWER Scroll Saw Blade, Pinned, 15 TPI, PK6 (82929)
- EAZYPOWER Scroll Saw Blade, Pinned, PK36 (82938)
- EAZYPOWER Scroll Saw Blade, Pinned, 12.5 TPI, PK6 (82930)
- EAZYPOWER Scroll Saw Blade, Pinned, PK48 (82940)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 36 TPI, PK6 (82923)
- EAZYPOWER Scroll Saw Blade, Pinned, 36 TPI, PK6 (82935)
- OLSON SAW Blade Scroll 5" 20T Cd12 (FR44302)
- Eazypower Power Saw Blades