Shop All Scroll Saw Blades
Eazypower
Scroll Saw Blade, Pinned, 18 TPI, PK6
Mfr # 82933
Zoro # G9787127
original price:
$10.95
30% off
new price: $7.59
/pk 6, $1.27/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Scroll Saws
- Teeth per Inch 18
- Length 5"
- Shank Type Pinned
- Width 0.018"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82933
- Zoro # G9787127
- UPC # 083771829339
- Country of Origin China
- Category Scroll Saw Blades
Dimensions
Length | 5" |
Width | 0.018" |
Blade Width | 0.018 in |
Blade Length | 5 in |
Details
For Use With Saw Type | Scroll Saws |
Item | Scroll Saw Blade |
Teeth per Inch | 18 |
Shank Type | Pinned |
Thickness | 0.016" |
Application | For Cutting Wood, Plastic 3/32" to 1/2" Thick |
Blade Thickness | 0.016 in |
Blade Shank Type | Pinned End |
Primary Material Application | Soft Metal |
Tooth Style | Standard |
Description
Scroll Saw Blade, Blade Shank Type Pinned End, Tooth Style Standard, Teeth per Inch 18, Blade Width 0.018 in, Blade Thickness 0.016 in, Blade Length 5 in, Primary Material Application Soft Metal, For Use With Saw Type Scroll Saws, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62084)
- JET Pneumatic R8 Flux Chipper, 4000Bpm (JAT-820)
- DIABLO RECIP BLADE 6"" 8/10T 2PK (DS0608BFD2)
- BETA T-Handle Wrench, Male, 1/8" (009510752)
- EAZYPOWER Scroll Saw Blade, Pinned, 10 TPI, PK6 (82928)
- EAZYPOWER Scroll Saw Blade, Pinned, 36 TPI, PK6 (82935)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 10 TPI, PK6 (82917)
- EAZYPOWER Scroll Saw Blade, Pinned, 15 TPI, PK6 (82929)
- EAZYPOWER Scroll Saw Blade, Pinned, PK18 (82937)
- EAZYPOWER Scroll Saw Blade, Pinned, 41 TPI, PK6 (82936)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 36 TPI, PK6 (82923)
- Eazypower Power Saw Blades