Shop All Scroll Saw Blades
Eazypower
Scroll Saw Blade, Pinned, 15 TPI, PK6
Mfr # 82932
Zoro # G7505337
product price: $5.99
/pk 6, $1.00/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Scroll Saws
- Teeth per Inch 15
- Length 5"
- Shank Type Pinned
- Width 0.018"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82932
- Zoro # G7505337
- UPC # 083771829322
- Country of Origin China
- Category Scroll Saw Blades
Dimensions
Length | 5" |
Width | 0.018" |
Blade Length | 5 in |
Details
For Use With Saw Type | Scroll Saws |
Item | Scroll Saw Blade |
Teeth per Inch | 15 |
Shank Type | Pinned |
Thickness | 0.016" |
Application | For Cutting 1/8" to 3/4/" Thick Wood, Lead, Bone, Felt, Paper, Copper, Ivory, Aluminum, Wall Board, and Pressed Wood |
Blade Shank Type | Pinned End |
Primary Material Application | Soft Metal |
Tooth Style | Standard |
Description
Scroll Saw Blade, Blade Shank Type Pinned End, Tooth Style Standard, Teeth per Inch 15, Blade Length 5 in, Primary Material Application Soft Metal, For Use With Saw Type Scroll Saws, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56818)
- MARTOR Scalpel Blade 11, PK100 (11.50)
- EXCEL BLADES K13 Snap Knife, 18mm Heavy Duty Retracting Plastic Box Cutter Red, 6pk (16013)
- RIDGID Plunger Assembly (61567)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 36 TPI, PK6 (82923)
- EAZYPOWER Scroll Saw Blade, Pinned, 41 TPI, PK6 (82936)
- EAZYPOWER Scroll Saw Blade, Pinned, PK36 (82938)
- EAZYPOWER Scroll Saw Blade, Pinned, PK48 (82940)
- EAZYPOWER Scroll Saw Blade, Pinned, 15 TPI, PK6 (82929)
- EAZYPOWER Scroll Saw Blade, Pinned, 28 TPI, PK6 (82934)
- OLSON SAW Olson FR Scroll Saw Blade, 11.5 TPI, 5 in L (49604)
- Eazypower Scroll Saw Blades