Shop All Scroll Saw Blades
Eazypower
Scroll Saw Blade, Pinned, 15 TPI, PK6
Mfr # 82929
Zoro # G9787136
product price: $4.99
/pk 6, $0.83/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Scroll Saws
- Teeth per Inch 15
- Length 5"
- Shank Type Pinned
- Width 33-23/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82929
- Zoro # G9787136
- UPC # 083771829292
- Country of Origin China
- Category Scroll Saw Blades
Dimensions
Length | 5" |
Width | 33-23/64" |
Blade Length | 5 in |
Details
For Use With Saw Type | Scroll Saws |
Item | Scroll Saw Blade |
Teeth per Inch | 15 |
Shank Type | Pinned |
Thickness | 0.016" |
Application | Fast Cuts In Hard and Soft Wood |
Blade Shank Type | Pinned End |
Tooth Style | Standard |
Primary Material Application | Soft Metal |
Description
Scroll Saw Blade, Blade Shank Type Pinned End, Tooth Style Standard, Teeth per Inch 15, Blade Length 5 in, Primary Material Application Soft Metal, For Use With Saw Type Scroll Saws, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6PC METRIC TAP SET (KH2588)
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48927)
- PROTO SKT 3/8DR 9/16 6PT (PO5218H)
- KLEIN TOOLS Wide Range Distribution Grip, EHS Wire (1647724)
- EAZYPOWER Scroll Saw Blade, Pinned, PK18 (82937)
- EAZYPOWER Scroll Saw Blade, Pinned, 9.5 TPI, PK6 (82927)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 18.5 TPI, PK6 (82921)
- EAZYPOWER Scroll Saw Blade, Pinned, 28 TPI, PK6 (82934)
- EAZYPOWER Scroll Saw Blade, Pinned, 41 TPI, PK6 (82936)
- EAZYPOWER Scroll Saw Blade, Pinned, 10 TPI, PK6 (82928)
- EAZYPOWER Scroll Saw Blade, Pinned, PK36 (82938)
- Eazypower Scroll Saw Blades