Shop All Scroll Saw Blades
Eazypower
Scroll Saw Blade, Pinned, 12.5 TPI, PK6
Mfr # 82930
Zoro # G7609104
product price: $6.29
/pk 6, $1.05/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Scroll Saws
- Teeth per Inch 12.5
- Length 5"
- Shank Type Pinned
- Width 0.018"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82930
- Zoro # G7609104
- UPC # 083771829308
- Country of Origin China
- Category Scroll Saw Blades
Dimensions
Length | 5" |
Width | 0.018" |
Blade Length | 5 in |
Blade Width | 0.018 in |
Details
For Use With Saw Type | Scroll Saws |
Item | Scroll Saw Blade |
Teeth per Inch | 12.5 |
Shank Type | Pinned |
Thickness | 0.016" |
Application | Close Radius Cutting In Materials 1/8" or Thicker In Hard/Soft Wood, Bone, Horn Plastics |
Blade Thickness | 0.016 in |
Tooth Style | Standard |
Blade Shank Type | Pinned End |
Primary Material Application | Soft Metal |
Description
Scroll Saw Blade, Blade Shank Type Pinned End, Tooth Style Standard, Teeth per Inch 12.5, Blade Width 0.018 in, Blade Thickness 0.016 in, Blade Length 5 in, Primary Material Application Soft Metal, For Use With Saw Type Scroll Saws, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK PVC pipe cutter 0-1 5/8" (121120)
- HOUGEN Pilot for 3 in. DOC Copperhead Annular Cutters (10535)
- KAPRO 318 Electrical Outlet Marker (318)
- BIG HORN High Precision Unigrip Drill Press Vise 5 Inch (19288)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 18.5 TPI, PK6 (82921)
- EAZYPOWER Scroll Saw Blade, Pinned, 28 TPI, PK6 (82934)
- EAZYPOWER Scroll Saw Blade, Pinned, PK36 (82938)
- EAZYPOWER Scroll Saw Blade, Pinned, 10 TPI, PK6 (82928)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 10 TPI, PK6 (82917)
- EAZYPOWER Scroll Saw Blade, Pinned, 15 TPI, PK6 (82932)
- BLACKSTONE INDUSTRIES 5 in. Reverse Tooth Scroll Saw Blade, 12PK (2034213)
- Eazypower Power Saw Blades