Shop All Scroll Saw Blades
This Product is Discontinued
Eazypower
Scroll Saw Blade, Non-Pinned, PK18 (Discontinued)
Mfr # 82925
Zoro # G7498671
This Product is Discontinued
Key Features
- For Use With Saw Type Scroll Saws
- Teeth per Inch 9.5, 11, 28
- Length 5"
- Shank Type Non-Pinned
- Width 33-23/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82925
- Zoro # G7498671
- UPC # 083771829254
- Country of Origin China
- Category Scroll Saw Blades
Dimensions
Length | 5" |
Width | 33-23/64" |
Blade Width | 0.39 in |
Blade Length | 5 in |
Details
For Use With Saw Type | Scroll Saws |
Item | Scroll Saw Blade Set |
Teeth per Inch | 9.5, 11, 28 |
Shank Type | Non-Pinned |
Thickness | 1.3mm |
Application | For Intricate Sawing Thin Cuts from 1/16" to 3/32" Materials In Wood, Veneer, Plastics, Hard Rubber Pearl |
Includes | (6) Ea. Size |
Tooth Style | Double Tooth |
Blade Thickness | Assorted |
Primary Material Application | Wood |
Blade Shank Type | Plain End |
Description
Scroll Saw Blade Set, Blade Shank Type Plain End, Tooth Style Double Tooth, Teeth per Inch 9.5, 11, 28, Blade Width 0.39 in, Blade Thickness Assorted, Blade Length 5 in, Primary Material Application Wood, For Use With Saw Type Scroll Saws, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.