Shop All Scroll Saw Blades
This Product is Discontinued
Eazypower
Scroll Saw Blade, Non-Pinned, 9.5 TPI, PK6 (Discontinued)
Mfr # 82915
Zoro # G7575705
This Product is Discontinued
Key Features
- For Use With Saw Type Scroll Saws
- Teeth per Inch 9.5
- Length 5"
- Shank Type Non-Pinned
- Width 0.067"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82915
- Zoro # G7575705
- UPC # 083771829155
- Country of Origin China
- Category Scroll Saw Blades
Dimensions
Length | 5" |
Width | 0.067" |
Blade Width | 0.066 in |
Blade Length | 5 in |
Details
For Use With Saw Type | Scroll Saws |
Item | Scroll Saw Blade |
Teeth per Inch | 9.5 |
Shank Type | Non-Pinned |
Thickness | 0.020" |
Application | Hard/Soft Wood, Plywood 1/4" Thick or More |
Blade Shank Type | Plain End |
Tooth Style | Skip Tooth |
Primary Material Application | Soft Metal |
Blade Thickness | 0.125 in |
Description
Scroll Saw Blade, Blade Shank Type Plain End, Tooth Style Skip Tooth, Teeth per Inch 9.5, Blade Width 0.066 in, Blade Thickness 0.125 in, Blade Length 5 in, Primary Material Application Soft Metal, For Use With Saw Type Scroll Saws, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.