Shop All Scroll Saw Blades
Eazypower
Scroll Saw Blade, Non-Pinned, 18.5 TPI, PK6
Mfr # 82921
Zoro # G7473496
product price: $6.69
/pk 6, $1.12/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Scroll Saws
- Teeth per Inch 18.5
- Length 5"
- Shank Type Non-Pinned
- Width 33-23/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82921
- Zoro # G7473496
- UPC # 083771829216
- Country of Origin China
- Category Scroll Saw Blades
Dimensions
Length | 5" |
Width | 33-23/64" |
Blade Length | 5 in |
Blade Width | 0.033 in |
Details
For Use With Saw Type | Scroll Saws |
Item | Scroll Saw Blade |
Teeth per Inch | 18.5 |
Shank Type | Non-Pinned |
Thickness | 0.014" |
Application | For Cutting Wood, Plastic 3/32" to 1/2" Thick |
Primary Material Application | Wood |
Tooth Style | Standard |
Blade Shank Type | Plain End |
Blade Thickness | 0.014 in |
Description
Scroll Saw Blade, Blade Shank Type Plain End, Tooth Style Standard, Teeth per Inch 18.5, Blade Width 0.033 in, Blade Thickness 0.014 in, Blade Length 5 in, Primary Material Application Wood, For Use With Saw Type Scroll Saws, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 6" Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC (GA6010Z)
- RICHELIEU HARDWARE 2 1/4-inch (57 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961561)
- ONSRUD 1/4" Three Flute Routing End Mill Ball Nose 2"L (AMC703138)
- DE-STA-CO Straight Line Action Clamp, 300lb., M8 (604-MM)
- EAZYPOWER Scroll Saw Blade, Pinned, 10 TPI, PK6 (82928)
- EAZYPOWER Scroll Saw Blade, Pinned, 36 TPI, PK6 (82935)
- EAZYPOWER Scroll Saw Blade, Pinned, PK36 (82938)
- EAZYPOWER Scroll Saw Blade, Pinned, 9.5 TPI, PK6 (82927)
- EAZYPOWER Scroll Saw Blade, Pinned, PK18 (82937)
- EAZYPOWER Scroll Saw Blade, Pinned, 28 TPI, PK6 (82934)
- EAZYPOWER Scroll Saw Blade, Pinned, 15 TPI, PK6 (82929)
- Eazypower Scroll Saw Blades