Shop All Scroll Saw Blades
Eazypower
Scroll Saw Blade, Non-Pinned, 10 TPI, PK6
Mfr # 82917
Zoro # G7522277
original price:
$7.32
9% off
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Scroll Saws
- Teeth per Inch 10
- Length 5"
- Shank Type Non-Pinned
- Width 0.067"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 82917
- Zoro # G7522277
- UPC # 083771829179
- Country of Origin China
- Category Scroll Saw Blades
Dimensions
Length | 5" |
Width | 0.067" |
Blade Width | 0.066 in |
Blade Length | 5 in |
Details
For Use With Saw Type | Scroll Saws |
Item | Scroll Saw Blade |
Teeth per Inch | 10 |
Shank Type | Non-Pinned |
Thickness | 0.020" |
Application | Heavy Duty Fast Cuts In Hard and Soft Wood |
Blade Thickness | 0.2 in |
Blade Shank Type | Plain End |
Tooth Style | Standard |
Primary Material Application | Wood |
Description
Scroll Saw Blade, Blade Shank Type Plain End, Tooth Style Standard, Teeth per Inch 10, Blade Width 0.066 in, Blade Thickness 0.2 in, Blade Length 5 in, Primary Material Application Wood, For Use With Saw Type Scroll Saws, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tube Roller (45J333)
- DRILL AMERICA M10x1.50 HSS Metric 4 Flute Hand Tap Set (T/AS10X1.5)
- FACOM 12mm Drive, Metric Socket, 12 Points (FM-66A.12X13)
- REMCO Long Mixing Paddle, Without Holes, Orange (67777)
- EAZYPOWER Scroll Saw Blade, Pinned, 28 TPI, PK6 (82934)
- EAZYPOWER Scroll Saw Blade, Pinned, 15 TPI, PK6 (82932)
- EAZYPOWER Scroll Saw Blade, Pinned, 15 TPI, PK6 (82929)
- EAZYPOWER Scroll Saw Blade, Pinned, PK18 (82937)
- EAZYPOWER Scroll Saw Blade, Pinned, 10 TPI, PK6 (82928)
- EAZYPOWER Scroll Saw Blade, Pinned, 41 TPI, PK6 (82936)
- OLSON Blade Scroll Saw 0.07X0.01X5In (FR42401)
- Eazypower Power Saw Blades