Shop All Nut Setters and Bit Holders
Eazypower
Screwdriver Bit Holder, 3/8" x 1/4"
Mfr # 85002
Zoro # G0563293
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- Number of Pieces 1
- Features For Driving Screwdriver Tips with Cordless Wrench or Ratchet
- SAE or Metric SAE
- Tip Size 1/4" H; 3/8" S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 85002
- Zoro # G0563293
- UPC # 083771850029
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1" |
Tip Size | 1/4" H; 3/8" S |
Drill Bit Size | #34 |
Details
Number of Pieces | 1 |
Features | For Driving Screwdriver Tips with Cordless Wrench or Ratchet |
SAE or Metric | SAE |
Item | Screwdriver Bit Holder,3/8" x 1/4" |
Tip Style | Hex, Square |
Measurement System | Wire |
Description
Screwdriver Bit Holder,3/8 In. x 1/4 In., Drill Bit Size #34, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 5/16 (C73020)
- WESTWARD Tap/Die Set, 41 Pieces (1PZ51)
- STAHLWILLE TOOLS Single-end Wrench Size 100 mm L.847 mm (40041000)
- POWERBUILT 1/2' Drive 9/16" 12Pt Socket (642001)
- EAZYPOWER Magnetic Nut Setter, 1/2", 2-9/16" L (79880/B)
- EAZYPOWER Ratchet, 1/4 Drives, 4-1/2" L (86297/B)
- EAZYPOWER Magnetic Bit Hldr, Stainless Steel, 2-7/8" (73281)
- EAZYPOWER Hanger Bolt Driver, 5/16-18 (81292)
- EAZYPOWER Nutsetter, 1/2" to 5/8" Hex, 12" L, PK7 (32828-1)
- EAZYPOWER SDS Bit Holder, 1/4 x 2" (80986)
- KO-KEN Nut Setter 7mm 6 Point 75mm Slide Magnet 1/4 Hex Drive (115G.75-7)
- Eazypower Screwdrivers and Nutdrivers