Shop All Screwdriver Bits
Eazypower
Screwdriver, 6 In 1, Lime
Mfr # 39022
Zoro # G0560450
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips, Slotted, Nut Setters
- SAE or Metric SAE
- Point Size #1, #2; #4-5, #8-10; 1/4", 5/16"
- Includes (1) Phillips Size #1, #2; (1) Slotted #4-5, #8-10; (1) Nut Setter 1/4", 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 39022
- Zoro # G0560450
- UPC # 083771390228
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Point Size | #1, #2; #4-5, #8-10; 1/4", 5/16" |
Details
Bit Style | Phillips, Slotted, Nut Setters |
Fastening Tool Item | Socket Bit |
Item | Screwdriver,6 In 1,Lime |
SAE or Metric | SAE |
Includes | (1) Phillips Size #1, #2; (1) Slotted #4-5, #8-10; (1) Nut Setter 1/4", 5/16" |
Description
Screwdriver,6 In 1,Lime
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 3/16 in. Round Die SA , 5/64-.118THK (76572)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122408)
- DRILL AMERICA 1/4"-28 Carbon Steel Left Hand Hex Die (DWTHX1428LH)
- JET Collection Bags, 20 In., PK5 (709563)
- EAZYPOWER Slotted Power Bit, 10-12, 2" (73352/B)
- EAZYPOWER Spanner Insert Bit, No. 8, 5/16" (86290/B)
- EAZYPOWER Spanner Power Bit, No. 14, 2" (79788/B)
- EAZYPOWER Metal Dowel Centers, 1/2", PK4 (30031)
- EAZYPOWER Security Tip Box Assortment, 100 pcs. (81962)
- EAZYPOWER Drivr Angle F/Drill (80943)
- VEGA Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A)
- Eazypower Screwdrivers and Nutdrivers