Shop All Multi-Bit Screwdrivers
Eazypower
Screwdriver 6 In 1 Display, PK12
Mfr # 87638
Zoro # G0564851
product price: $56.99
/pk 12, $4.75/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/4 in
- SAE or Metric SAE
- Includes #1,#2 - Phillips; #4-5,#8-10 - Slotted; 1/4", 5/16" - Nut Setter
- Maximum Drilling Depth 7 1/4 in
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 87638
- Zoro # G0564851
- UPC # 083771876388
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 7 1/4 in |
Maximum Drilling Depth | 7 1/4 in |
Drill Bit Size | 1/4 in |
Details
SAE or Metric | SAE |
Includes | #1,#2 - Phillips; #4-5,#8-10 - Slotted; 1/4", 5/16" - Nut Setter |
Item | Screwdriver 6 In 1 Display,PK12 |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Measurement System | Fractinoal Inch |
Impact Rated | No |
Percussion Rated | No |
Material - Machining | Steel |
Description
Screwdriver 6 In 1 Display,PK12, Straight, 1/4 in Drill Bit Size, 7 1/4 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 7 1/4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 6MM X 2M Executive Diameter Pocket Tape (W606PM)
- JACOBS 843 Extension Socket Outside 4MT/Inside 3MT (30452N)
- NOTCH EQUIPMENT Notch Felling Wedges 8in (40078)
- CRAFTSMAN Sockets, 3/8" Drive 14mm 6 Point Deep So (CMMT44431)
- EAZYPOWER Screwdriver, 6 In 1, Red, PK12 (88872)
- EAZYPOWER Screwdriver, 6-In-1, Black (35801/B)
- EAZYPOWER Security Bit Set, Pieces 30 (86155)
- TEKTON 6-in-1 Torx Driver (T10 x T15, T20 x T25, Red) (DMS18012)
- TEKTON 3-in-1 Stubby Phillips/Slotted Driver (#1 x 3/16 in., Red) (DMT17001)
- WERA Mixed Bit 3 3/4 in, , Num. of pieces:20 (05073671001)
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in (6KIT4-B)
- Eazypower Multi-Bit Screwdrivers