Shop All Fastener Caps & Plugs
Eazypower
Screw Plug, 5/16 in Dia, Oak, Wood Plain, 20 PK
Mfr # 39433
Zoro # G0560679
product price: $3.45
/pk 20, $0.17/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Color Oak
- Material Wood
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 39433
- Zoro # G0560679
- UPC # 083771394332
- Country of Origin Taiwan, Province of China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 5/16 in |
Details
Item | Screw Plug |
Color | Oak |
Material | Wood |
Finish | Plain |
System of Measurement | Inch |
Description
Mushroom Head Plug,5/16 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 3 in L, 3 PK (71667)
- ZORO SELECT Carriage Bolt, 5/16-18, 1 in., PK100 (U51500.031.0100)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 75 PK (L01010.160.0060)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0150)
- EAZYPOWER Screw Plug, 3/4 in Dia, Birch, Wood Plain, 8 PK (39446)
- EAZYPOWER Screw Plug, 1/4 in Dia, Oak, Wood Plain, 20 PK (39436)
- EAZYPOWER Screw Plug, 1/2 in Dia, Oak, Wood Plain, 20 PK (39435)
- EAZYPOWER Screw Plug, 1/4 in Dia, Birch, Wood Plain, 20 PK (39420)
- FASTENMASTER Button Spoke Screw Plug, 40 PK (FCTXTQUADVT40TR)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (32782)
- VESTIL Hex Spoke Bolt Cap, 3/4 in Fits Bolt Dia, Black, Plastic Matte, 20 PK (BC-BK-34-PK)
- Eazypower