Shop All Fastener Caps & Plugs
Eazypower
Screw Plug, 3/4 in Dia, Birch, Wood Plain, 8 PK
Mfr # 39446
Zoro # G0560609
original price:
$3.29
9% off
new price: $2.99
/pk 8, $0.37/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Birch
- Material Wood
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 39446
- Zoro # G0560609
- UPC # 083771394462
- Country of Origin Taiwan, Province of China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 3/4 in |
Details
Item | Screw Plug |
Color | Birch |
Material | Wood |
Finish | Plain |
System of Measurement | Inch |
Description
Mushroom Head Plug,3/4 In.,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" Spring Linch Pins 2PK (36706)
- VAST Square Washer, Stainless Steel, Plain Finish, 25 PK (V500 1/2SS-25)
- ZORO SELECT Cotter Pin, Ext Prong, 1/2"Dx4" L, PK10 (2UHV9)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 3/8 in Shaft Dia, 5 PK (X1E-CON-SNA-RIG-0375x5)
- EAZYPOWER Screw Plug, 1/4 in Dia, Birch, Wood Plain, 20 PK (39420)
- EAZYPOWER Screw Plug, 1/4 in Dia, Oak, Wood Plain, 20 PK (39436)
- EAZYPOWER Screw Plug, 1/2 in Dia, Oak, Wood Plain, 20 PK (39435)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16044)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, White, Nylon 20 PK (76441)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Beige, Nylon 20 PK (76445)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- Eazypower