Shop All Fastener Caps & Plugs
Eazypower
Screw Plug, 1/4 in Dia, Birch, Wood Plain, 20 PK
Mfr # 39420
Zoro # G0560563
product price: $1.95
/pk 20, $0.10/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Birch
- Material Wood
- Finish Plain
- System of Measurement Inch
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 39420
- Zoro # G0560563
- UPC # 083771394202
- Country of Origin Taiwan, Province of China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 1/4 in |
Details
Item | Screw Plug |
Color | Birch |
Material | Wood |
Finish | Plain |
System of Measurement | Inch |
SAE or Metric | SAE, Metric |
Description
Mushroom Head Plug,1/4 In.,PK20, Socket Bit, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Adjustable Bent Pin 3/4 x 6 SS wBP (BTPUS-0750-6000BP)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK (U51007.037.0125)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK (54841)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK (U04100.037.0175)
- EAZYPOWER Screw Plug, 3/4 in Dia, Birch, Wood Plain, 8 PK (39446)
- EAZYPOWER Screw Plug, 1/4 in Dia, Oak, Wood Plain, 20 PK (39436)
- EAZYPOWER Screw Plug, 1/2 in Dia, Oak, Wood Plain, 20 PK (39435)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Gray, Nylon 15 PK (76447)
- FASTENMASTER Screw Plug, 1/4 in Dia, 40 PK (FMCTXQUAD-RY40S)
- ZORO SELECT Socket Spoke Screw Plug, 20 mm Dia, Steel Plain, 10 PK (M07660.200.0150)
- SIMPSON STRONG-TIE Deck-Drive Dcu Screw Plugs In Azek-Frontier (80-Pack) (AZK50WG)
- Eazypower