Shop All Fastener Caps & Plugs
Eazypower
Screw Plug, 1/2 in Dia, Oak, Wood Plain, 20 PK
Mfr # 39439
Zoro # G0560618
product price: $2.75
/pk 20, $0.14/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Color Oak
- Material Wood
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 39439
- Zoro # G0560618
- UPC # 083771394394
- Country of Origin Taiwan, Province of China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 1/2 in |
Details
Item | Screw Plug |
Color | Oak |
Material | Wood |
Finish | Plain |
System of Measurement | Inch |
Description
Flat Head Plug Clamshell,Oak,1/2 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, M2.5-0.45, 18-8 Stainless Steel, Not Graded, Plain, 1-19/32 mm Ht, 50 PK (JN9X00250-050P1)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK (U07150.050.0075)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 6 PK (72108)
- SABERDRIVE Deck Screw, #9 x 4 in, Steel, Trim Head, Torx Drive, 79 PK (52507)
- EAZYPOWER Screw Plug, 1/2 in Dia, Oak, Wood Plain, 20 PK (39435)
- EAZYPOWER Screw Plug, 1/4 in Dia, Birch, Wood Plain, 20 PK (39420)
- EAZYPOWER Screw Plug, 3/4 in Dia, Birch, Wood Plain, 8 PK (39446)
- EAZYPOWER Screw Plug, 1/4 in Dia, Oak, Wood Plain, 20 PK (39436)
- PRIME-LINE Screw Plug, White, 53 PK (KD 16080)
- POWERHOUSE 20385 Screw Covers Black (PO367504)
- MIDWEST FASTENER Screw Cap, 3/8 in Dia, Yellow, Plastic 15 PK (65965)
- Eazypower