Shop All Screwdriver Accessories
Eazypower
Screw Holder, Screws, Drill Bits, 7/16"
Mfr # 81095
Zoro # G1964527
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 7/16 in
- Hex Shank Size 7/16 in
- For Use With Drill Bits, Screws
- Fastening Tool Material Plastic
- Bit Retainer Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 81095
- Zoro # G1964527
- UPC # 083771810955
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Drive Size | 7/16 in |
Hex Shank Size | 7/16 in |
Overall Length | 53/64" |
Shank Size | 7/16 in |
Details
Item | Screw Holder |
For Use With | Drill Bits, Screws |
Fastening Tool Material | Plastic |
Bit Retainer Type | Magnetic |
Impact Rated | Yes |
Material | Plastic |
Accessory Type | Screw Holder |
Description
Screw Holder, For Use With Drill Bits, Screws, Drive Size 7/16 in, Hex Shank Size 7/16 in, Material Plastic, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 19mm (84320N)
- WESTWARD Alloy Steel Die 1-1/2 In W, 7/16-14 UNC (CCT1060-110)
- CRAFTSMAN Tool Accessories, 3/8" Drive Plastic Soc (CMMT99415)
- OSG Square End Carbide End Mills (VGM6-0067)
- EAZYPOWER Drill/Countersink, 11/64 in., Right Hand (30179/B)
- EAZYPOWER Regular Quick Disconnect, 1/4" Hex, 6" (80394)
- EAZYPOWER Drill/Countersink, 3/16 in., Right Hand (30180/B)
- EAZYPOWER Drill/Countersink, 13/64 in., Right Hand (30181)
- EAZYPOWER Socket Adapter, 1/4 Hex to 3/8 Sq., 2 In (73480)
- EAZYPOWER Drill/Countersink, 9/64 in., Tapered (30177)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81195)
- Eazypower Screwdrivers and Nutdrivers