Shop All Screwdriver Accessories
Eazypower
Screw Holder, Screws, Drill Bits, 5/16"
Mfr # 81201
Zoro # G2794167
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5/16 in
- Hex Shank Size 5/16 in
- For Use With Drill Bits, Screws
- Fastening Tool Material Plastic
- Bit Retainer Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 81201
- Zoro # G2794167
- UPC # 083771812010
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Drive Size | 5/16 in |
Hex Shank Size | 5/16 in |
Overall Length | 53/64" |
Shank Size | 5/16 in |
Details
Item | Screw Holder |
For Use With | Drill Bits, Screws |
Fastening Tool Material | Plastic |
Bit Retainer Type | Magnetic |
Impact Rated | Yes |
Material | Plastic |
Accessory Type | Screw Holder |
Description
Screw Holder, For Use With Drill Bits, Screws, Drive Size 5/16 in, Hex Shank Size 5/16 in, Material Plastic, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 13/16" (84308N)
- J.W. WINCO GN300-78-3/8X16-63 Adjustable Lever Steel (6T63A03K)
- WRIGHT TOOL Attachment 1/2" Dr Power Adaptor 7/16" H (4422)
- EAZYPOWER Drill/Countersink, 2-1/4 in. L, Right Hand (30048)
- EAZYPOWER Drill/Countersink, 9/64 in., Tapered (30177)
- EAZYPOWER Y Cup Driver, Eye Hooks or Cup Hooks, 1/4" (80935)
- EAZYPOWER Drill/Countersink, 13/64 in., Right Hand (30181)
- EAZYPOWER Drill/Countersink, 3-1/2 in L, Sandblasted (30180)
- EAZYPOWER Drill/Countersink, 3/32 in., Sandblasted (30048/B)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 1/4" (81200)
- Eazypower Screwdrivers and Nutdrivers