Shop All Screwdriver Accessories
Eazypower
Screw Holder, Screws, Drill Bits, 3/16"
Mfr # 81199
Zoro # G2794176
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/16 in
- Hex Shank Size 3/16 in
- For Use With Drill Bits, Screws
- Fastening Tool Material Plastic
- Bit Retainer Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 81199
- Zoro # G2794176
- UPC # 083771811990
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Drive Size | 3/16 in |
Hex Shank Size | 3/16 in |
Shank Size | 3/16 in |
Overall Length | 53/64" |
Details
Item | Screw Holder |
For Use With | Drill Bits, Screws |
Fastening Tool Material | Plastic |
Bit Retainer Type | Magnetic |
Impact Rated | Yes |
Material | Plastic |
Accessory Type | Screw Holder |
Description
Screw Holder, For Use With Drill Bits, Screws, Drive Size 3/16 in, Hex Shank Size 3/16 in, Material Plastic, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Plug 3 Flutes (1986008)
- DRILL AMERICA #48 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP48)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Finish: UN (FGF-375-062)
- THE BRUSH MAN Ergonomic Quick-Change Utility Knife, Rubber Grips, 6PK (KNIFE-RETR-HD)
- EAZYPOWER Drill/Countersink, 9/64 in., Tapered (30177)
- EAZYPOWER Drill/Countersink, 2-1/4 in. L, Right Hand (30048)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81195)
- EAZYPOWER Drill/Countersink, 3-3/4in L, Sandblasted (30182/B)
- EAZYPOWER Regular Quick Disconnect, 1/4" Hex, 6" (80394)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 1/4" (81200)
- MILWAUKEE TOOL SHOCKWAVE 1/4" HEX ADAPTER SQ 3/8" (48-03-4405)
- Eazypower Screwdriver Accessories