Shop All Screwdriver Accessories
Eazypower
Screw Holder, Screws, Drill Bits, 3/16"
Mfr # 81195
Zoro # G8799253
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/16 in, 1/4 in, 5/16 in, 7/16 in
- Hex Shank Size 3/16 in, 1/4 in, 5/16 in, 7/16 in
- For Use With Drill Bits, Screws
- Fastening Tool Material Plastic
- Bit Retainer Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 81195
- Zoro # G8799253
- UPC # 083771811952
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Drive Size | 3/16 in, 1/4 in, 5/16 in, 7/16 in |
Hex Shank Size | 3/16 in, 1/4 in, 5/16 in, 7/16 in |
Shank Size | 3/16 in, 1/4 in, 5/16 in, 7/16 in |
Overall Length | 53/64" |
Details
Item | Screw Holder |
For Use With | Drill Bits, Screws |
Fastening Tool Material | Plastic |
Bit Retainer Type | Magnetic |
Impact Rated | Yes |
Material | Plastic |
Accessory Type | Screw Holder |
Description
Screw Holder, For Use With Drill Bits, Screws, Drive Size 3/16 in, 1/4 in, 5/16 in, 7/16 in, Hex Shank Size 3/16 in, 1/4 in, 5/16 in, 7/16 in, Material Plastic, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180018)
- CRESCENT NICHOLSON Hacksaws Nicholson Hi/Tenson (80965)
- KRAFT TOOL Blue Steel Edger w/Wood, 6" x 6" 1/4"R (CF575)
- SUNEX 1/2" Drive Pipe Plug Socket Set, 8 pcs (2841)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 1/4" (81200)
- EAZYPOWER Drill/Countersink, 3-3/4in L, Sandblasted (30182/B)
- EAZYPOWER Empty Tipband (88803)
- EAZYPOWER Drill/Countersink, 3-1/2 in L, Sandblasted (30180)
- EAZYPOWER Socket Adapter, 1/4 Hex to 3/8 Sq., 2 In (73480)
- EAZYPOWER Socket Adapter, 1/4 Hex to 1/4 Sq., 2 In (73348)
- APEX Hex Bit Driver, 1/4" Drive, Magnetic (1500-P)
- Eazypower Screwdriver Accessories