Shop All Combined Drill & Countersinks
Eazypower
Rplmt Countersink Drill Bit, M2, 3-1/4" L
Mfr # 30091/B
Zoro # G9479547
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/4 in
- Number of Pieces 1
- Shank Size 11/64"
- Shank Dia. 11/64"
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30091/B
- Zoro # G9479547
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 3 1/4 in |
Shank Size | 11/64" |
Shank Dia. | 11/64" |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/64 in |
Overall Width | 1/8 in |
Overall Height | 1/8 in |
For Drill Bit Size | 11/64 in |
Details
Item | Wood Drilling Bit |
Number of Pieces | 1 |
Drill Bit Material | High Speed Steel |
For Use With | Wood Drills |
Drill Bit Grouping | Drill Bit |
Decimal Equivalent | 0.1719 |
Drill Style | Replacement Countersink |
Shank Type - Machining | Hex |
For Tool Type | Countersinks |
Description
Wood Drilling Bit, For Use With Wood Drills, For Drill Bit Size 11/64 in, Hex, Overall Length 3 1/4 in, Overall Width 1/8 in, Overall Height 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" x 1-1/4" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 60 Grit (61797)
- THRIFCO PLUMBING 1/4 Inch x 25 Ft Plastic Drill Drain Auger / Power (4400722)
- MAKITA 3-3/8" 24T Carbide-Tipped Saw Blade (721005-A)
- KNIPEX 7 1/4 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 180 SBA)
- EAZYPOWER Rplmt Countersink Drill Bit, M2, 2-7/8" L (30065/B)
- EAZYPOWER Countersink, 1/4", 1/4" Hex (30352)
- EAZYPOWER Countersink, 5/8", 1/4" Hex (30354)
- DRILL AMERICA #4x6" Extra Long Combined Drill Bit and Countersink (DEW4X6)
- DRILL AMERICA #4 Regular HSS Combined Drill Bit and Countersink (DEWCCD4)
- CENTURY DRILL & TOOL ScrewDrill Bit, 10, 1/8 in. (37410)
- CENTURY DRILL & TOOL Countersink Replacement Drill, 7/64" (37904)
- Eazypower Combined Drill & Countersinks