Shop All Combined Drill & Countersinks
Eazypower
Rplmt Countersink Drill Bit, M2, 2-5/8" L
Mfr # 30063/B
Zoro # G9479461
product price: $2.25
/ea
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Shank Size 7/64"
- Number of Pieces 1
- Drill Bit Grouping Drill Bit
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30063/B
- Zoro # G9479461
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 1/2 in |
Shank Size | 7/64" |
Shank Dia. | 7/64" |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64 in |
Overall Width | 1/16 in |
For Drill Bit Size | 7/8 in |
Overall Height | 1/16 in |
Details
Item | Wood Drilling Bit |
Number of Pieces | 1 |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.1094 |
For Use With | Wood Drills |
Drill Style | Replacement Countersink |
Shank Type - Machining | Hex |
For Tool Type | Countersinks |
Description
Wood Drilling Bit, For Use With Wood Drills, For Drill Bit Size 7/8 in, Hex, Overall Length 2 1/2 in, Overall Width 1/16 in, Overall Height 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 17/32 (44034)
- OSG Spiral Point Tap, Plug 2 Flutes (1230000)
- PROTO 1/2" Drive, SAE 2-1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5372CF)
- LENOX Hole Saw (LXAH32916)
- EAZYPOWER Countersink, 5/8", 1/4" Hex (30354)
- EAZYPOWER Rplmt Countersink Drill Bit, M2, 2-7/8" L (30065/B)
- EAZYPOWER Countersink, 1/4", 1/4" Hex (30352)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- CENTURY DRILL & TOOL ScrewDrill Bit, 10, 1/8 in. (37410)
- CENTURY DRILL & TOOL High Speed Steel Countersink, 1/2 in. (37632)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94592)
- Eazypower Combined Drill & Countersinks