Shop All Combined Drill & Countersinks
Eazypower
Rplmt Countersink Drill Bit, M2, 2-3/4" L
Mfr # 30064/B
Zoro # G9479486
product price: $2.35
/ea
Sold in multiples of 5 for $11.75
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 3/4 in
- Shank Size 1/8"
- Number of Pieces 1
- Drill Bit Grouping Drill Bit
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30064/B
- Zoro # G9479486
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 3/4 in |
Shank Size | 1/8" |
Shank Dia. | 1/8" |
Drill Bit Size | 1/8 in |
Drill Bit Dimension Type | Fractional Inch |
For Drill Bit Size | 7/8 in |
Overall Height | 1/8 in |
Overall Width | 1/8 in |
Details
Item | Wood Drilling Bit |
Number of Pieces | 1 |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | High Speed Steel |
For Use With | Wood Drills |
Decimal Equivalent | 0.1250 |
Drill Style | Replacement Countersink |
Shank Type - Machining | Hex |
For Tool Type | Countersinks |
Description
Wood Drilling Bit, For Use With Wood Drills, For Drill Bit Size 7/8 in, Hex, Overall Length 2 3/4 in, Overall Width 1/8 in, Overall Height 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Socket Set SAE 22 Pieces 1/2 in to 1 1/8 in , Chrome (48-22-9410)
- DEWALT 9 Pc. Plumber's Hole Saw Kit (D180001)
- PLANO Tool Box, Plastic, Camo, 15 in W x 8 in D x 10 in H (161200)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1841)
- EAZYPOWER Countersink, 1/4", 1/4" Hex (30352)
- EAZYPOWER Countersink, 5/8", 1/4" Hex (30354)
- GREENLEE Drill/Tap/Countersink Bit, 3/8-16x3 1/4 L (DTAP3/8-16)
- BOSCH Tap, No. 43 Drill Bit Combo 4-40 (BDT440)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 8-32UNC (C64960)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31524)
- WIDIA Indexable Drilling Insert, 060203, Carbide (TCF060203BCV36)
- Eazypower Combined Drill & Countersinks