Shop All Combined Drill & Countersinks
Eazypower
Rplmt Countersink Drill Bit, M2, 2-1/4"L
Mfr # 30057/B
Zoro # G9479443
product price: $2.15
/ea
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 1/4 in
- Number of Pieces 1
- Shank Size 3/32"
- Drill Bit Size 3/32 in
- Drill Bit Dimension Type Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30057/B
- Zoro # G9479443
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 1/4 in |
Shank Size | 3/32" |
Drill Bit Size | 3/32 in |
Drill Bit Dimension Type | Fractional Inch |
Shank Dia. | 3/32" |
Overall Height | 1/16 in |
For Drill Bit Size | 3/32 in |
Overall Width | 1/16 in |
Details
Item | Wood Drilling Bit |
Number of Pieces | 1 |
Decimal Equivalent | 0.0938 |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | High Speed Steel |
For Use With | Wood Drills |
Drill Style | Replacement Countersink |
Shank Type - Machining | Hex |
For Tool Type | Countersinks |
Description
Wood Drilling Bit, For Use With Wood Drills, For Drill Bit Size 3/32 in, Hex, Overall Length 2 1/4 in, Overall Width 1/16 in, Overall Height 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 33/64 (C17031)
- TEKTON 1/2 Inch Drive x 24 mm Deep 12-Point Impact Socket (SID23324)
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Starter Kit (48-59-1850)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (11106)
- EAZYPOWER Countersink, 5/8", 1/4" Hex (30354)
- EAZYPOWER Countersink, 1/4", 1/4" Hex (30352)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #29 & #8-32 (C22304)
- HHIP #2 5/64 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2078)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- DRILL AMERICA #3x6" Extra Long Combined Drill Bit and Countersink (DEW3X6)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- Eazypower Combined Drill & Countersinks